Plunger, Spring W/Out Lock, #6-32, PK5

TE-CO| Zoro #: G1790792| Mfr #: 52001X

$16.89 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Spring Plunger
Material: steel
Plunger: Case Hardened Steel,Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1790792 Mfr #: 52001X
Item: Spring PlungerMaterial: steel
Plunger: Case Hardened Steel,Black OxideSpring: 302/304 Stainless
Plunger Travel (In.): 0.062Force: 1.50 Initial, 4.50 Final
Body Length (In.): 17/32Plunger Dia. (In.): 0.046
Function: Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject PartsEnd Force Initial (Lb.): 1.50
End Force Final (Lb.): 4.50Thread Size: #6-32
Body Width (In.): #6-32Finish: black oxide
Type: Without Locking ElementBody: Black Oxide
Country of Origin (subject to change): United States

Description

Plunger, Spring W/Out Lock, Steel, Black Oxide Body, Case Hardened Steel,Black Oxide Plunger, Ball Material N/A, 302/304 Stainless, Body Width #6-32 In, Body Length 17/32 In, Plunger Dia (In) 0.046, Plunger Travel 0.062 In, #6-32, 1.50 Initial, 4.50 Final, Function Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts, Package Quantity 5

Reviews