Te-Co
Plunger, Spring W/Out Lock, #6-32, PK5
- Zoro #: G2460114
- Mfr #: 53201X
Hover or click to zoom Tap to zoom
Key Features
- Material: 303 Stainless Steel
- Thread Size: #6-32
- End Force Initial (Lb.): 1.50
- Plunger Travel (In.): 0.062
- End Force Final (Lb.): 4.50
- Body Length (In.): 17/32
- Function: Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
- Spring: 302/304 Stainless
$37.61
Pk of 5, $7.52/ea
Subtotal: $37.61
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Te-Co
- MFR #53201X
- Zoro #G2460114
- Country of OriginUnited States
- Category Spring Plungers
Dimensions
Thread Size | #6-32 |
Body Length (In.) | 17/32 |
Body Width (In.) | #6-32 |
Plunger Dia. (In.) | 0.046 |
Thread Length | 17/32 in |
Overall Length | 17/32 in |
Plunger Dia. | 0.0460 in |
Body Length | 17/32 in |
Plunger Width | 0.0350 in |
Details
Material | 303 Stainless Steel |
End Force Initial (Lb.) | 1.50 |
Plunger Travel (In.) | 0.062 |
End Force Final (Lb.) | 4.50 |
Function | Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts |
Spring | 302/304 Stainless |
Item | Spring Plunger |
Finish | 303 Stainless Steel |
Plunger | 303 Stainless Steel |
Force | 1.50 Initial, 4.50 Final |
Type | Without Locking Element |
Handle Type | Hex Socket Drive |
Thread | Fully Threaded |
Final Nose Force | 4.5 lb |
Application | Often Used To Raise or Eject Parts |
Description
Spring Plunger, Thread Size #6-32, Thread Length 17/32 in, Plunger Projection 0.0620 in, Stainless Steel, Mounting Type Threaded, Overall Length 17/32 in, Package Quantity 5
Reviews of Te-Co #53201X
Explore more
- TE-CO M4X.7 Nyl Ball Plngr Assy NoLck, PK5 63961X
- TE-CO Ball Plunger, PK 10 69112X01
- TE-CO Spring Plunger, PK 10 69602X01
- TE-CO Plunger, Spring W/Out Lock, #6-32, 3/8, PK5 52002X
- TE-CO Plunger, Hand, SS, 5/8-11, 3.05, PK2 54204
- TE-CO Plunger, Spring, SS, #8-32, 5/8, PK5 53302
- TE-CO Plunger, Stl, 33/64inL, M5x0.8, 2.00 lb., PK5 6392201
- TE-CO Spring Plunger w/o Locking, 1/4, 17/32, PK5 52503X01
- TE-CO M6X1" Nyl Ball Plngr Assy NoLck, PK5 63963X
- S & W MANUFACTURING Stl Ball Plgr, Nyl Ns Stnd E Forc, 1/2-13" SWN10-8B
- J.W. WINCO J.W. Winco GN615.1 Spring Plungers, SS, Nose Pin, Slot, High Spring, 0.33" Plunger Dia, Slvr, 0.94"L 16NG14/BSN
- Te-Co Spring Plungers