DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Plunger, Spring W/Out Lock, #8-32, 5/8, PK5

TE-CO| Zoro #: G1410787| Mfr #: 53203X

$54.17 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Ball Travel (In.): -
Plunger Dia. (In.): 0.070
Spring: 302/304 Stainless
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1410787 Mfr #: 53203X
Ball Travel (In.): -Plunger Dia. (In.): 0.070
Spring: 302/304 StainlessBody Length (In.): 5/8
Type: Without Locking ElementForce: 2.70 intial, 7.30 Final
End Force Final (Lb.): 7.30Function: Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Thread Size: #8-32Material: 303 Stainless Steel
Plunger Travel (In.): 0.093Ball Size (In.): -
Finish: 303 Stainless SteelPlunger: 303 Stainless Steel
Item: Spring PlungerBody Width (In.): #8-32
End Force Initial (Lb.): 2.70Country of Origin (subject to change): United States

Description

Plunger, Spring W/Out Lock, 303 Stainless Steel, 303 Stainless Steel Plunger, Ball Material N/A, 302/304 Stainless, Body Width #8-32 In, Body Length 5/8 In, Plunger Dia (In) 0.07, Plunger Travel 0.093 In, #8-32, 2.70 initial, 7.30 Final, Function Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts, Package Quantity 5

Reviews