Skip to Main Content
customer-service Help
Te-Co

Plunger, Spring W/Out Lock, #8-32, 7/16, PK5

Te-Co Plunger, Spring W/Out Lock, #8-32, 7/16, PK5 52609X
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$38.00 ($7.60/unit)
  • Force: 0.50 Initial, 1.50 Final
  • Spring: 302/304 Stainless
  • Body Length (In.): 7/16
See full product details
Orders over $75 ship free.
Total: $38.00

Te-Co #52609X Specifications

  • Force: 0.50 Initial, 1.50 Final
  • Spring: 302/304 Stainless
  • Body Length (In.): 7/16
  • Ball Size (In.): -
  • Material: Steel Body (12L14)
  • Plunger Dia. (In.): 0.070
  • Finish: zinc
  • End Force Final (Lb.): 1.50
  • Type: Without Locking Element
  • Body: Zinc Plated Clear Chromate
  • Function: Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
  • Thread Size: #8-32
  • Item: Spring Plunger
  • Ball Travel (In.): -
  • Plunger: 440 Stainless Steel
  • Body Width (In.): #8-32
  • End Force Initial (Lb.): 0.50
  • Plunger Travel (In.): 0.052
  • Plunger Finish: Zinc
  • Plunger Material: Steel
  • Overall Length: 7/16 in
  • Body Material: Steel
  • Initial Nose Force: 0.5 lb
  • Handle Type: Slotted Drive
  • Thread Length: 7/16 in
  • Plunger Dia.: 0.0700 in
  • Body Length: 7/16 in
  • Thread-Locking Element Included: No
  • Thread: Fully Threaded
  • Application: Higher End Forces, Often Used To Raise or Eject Parts
  • Final Nose Force: 1.5 lb
  • Plunger Projection: 0.0520 in
  • Body Finish: Zinc
  • Retractable: No
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spring Plunger, Thread Size #8-32, Thread Length 7/16 in, Plunger Projection 0.0520 in, Steel, Mounting Type Threaded, Overall Length 7/16 in, Package Quantity 5

Reviews of Te-Co #52609X