Plunger, Spring W/Out Lock, #8-32, 7/16, PK5

TE-CO| Zoro #: G1165071| Mfr #: 53409X

$33.75 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 303 Stainless SteelItem: Spring PlungerThread Size: #8-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1165071 Mfr #: 53409X
Material: 303 Stainless SteelItem: Spring Plunger
Thread Size: #8-32Spring: 302/304 Stainless
Type: Without Locking ElementBall Travel (In.): -
Plunger Travel (In.): 0.052Ball Size (In.): -
Body Length (In.): 7/16Body Width (In.): #8-32
End Force Final (Lb.): 4.75Plunger Dia. (In.): 0.070
End Force Initial (Lb.): 1.50Function: Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Plunger: 303 Stainless SteelFinish: 303 Stainless Steel
Force: 1.50 Initial, 4.75 FinalCountry of Origin (subject to change): United States

Description

Plunger, Spring W/Out Lock, 303 Stainless Steel, 303 Stainless Steel Plunger, Ball Material N/A, 302/304 Stainless, Body Width #8-32 In, Body Length 7/16 In, Plunger Dia (In) 0.07, Plunger Travel 0.052 In, #8-32, 1.50 Initial, 4.75 Final, Function Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts, Package Quantity 5

Reviews