Skip to Main Content
customer-service Help
Te-Co

Plunger, Stl, 25/64inL, M4x0.7, Standard, PK5

Te-Co Plunger, Stl, 25/64inL, M4x0.7, Standard, PK5 69202X01
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$18.34 ($3.67/unit)
  • Item: Spring Plunger
  • Finish: black oxide
  • Force: Standard
See full product details
Orders over $75 ship free.
Total: $18.34

Te-Co #69202X01 Specifications

  • Item: Spring Plunger
  • Finish: black oxide
  • Force: Standard
  • Function: Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
  • Type: Without Locking Element
  • Ball Travel (In.): 0.031
  • Spring: Stainless Steel
  • Body: Steel
  • Ball Size (In.): 0.984
  • End Force Initial (Lb.): 0.90
  • Ball Material: Steel
  • Thread Size: M4x0.7
  • Body Length (In.): 25/64
  • Material: Steel
  • End Force Final (Lb.): 2.24
  • Body Width (In.): 0.157
  • Plunger Material: Steel
  • Thread: Fully Threaded
  • Body Dia.: 0.1570 in
  • Plunger Projection: 0.0310 in
  • Final Nose Force: 2.24 lb
  • Plunger Dia.: 0.9840 in
  • Body Finish: Black Oxide
  • Body Material: Steel
  • Thread-Locking Element Included: No
  • Overall Length: 10.00mm
  • Plunger Finish: Black Oxide
  • Thread Pitch: 0.70mm
  • Application: Controlled End Force, Side Tolerant, Smallest and Lightest Spring-Loaded Device
  • Initial Nose Force: 0.9 lb
  • Body Length: 25/64 in
  • Nose Shape: Ball
  • Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Spring Plunger, Thread Size M4x0.7, Plunger Projection 0.0310 in, Steel, Mounting Type Threaded, Nose Shape Ball, Overall Length 10.00mm, Package Quantity 5

Reviews of Te-Co #69202X01