HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Plunger, Wrench, Steel, B/O, 1-8

TE-CO| Zoro #: G1383216| Mfr #: 53010

$13.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body: Black Oxide
Spring: 302/304 Stainless
Material: Case Hardened Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1383216 Mfr #: 53010
Body: Black OxideSpring: 302/304 Stainless
Material: Case Hardened SteelPlunger Travel (In.): 0.036
Type: WrenchItem: Plunger
Function: Used To Install And Remove PlungersThread Size: 1-8
Country of Origin (subject to change): United States

Description

Plunger, Wrench, Case Hardened Steel, Black Oxide Body, Ball Material N/A, 302/304 Stainless, Plunger Travel 0.036 In, 1-8, Function Used To Install And Remove Plungers

Reviews