SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Plunger, Wrench, Steel, B/O, 3/4-10

TE-CO| Zoro #: G0801692| Mfr #: 53009

$12.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Case Hardened SteelItem: PlungerThread Size: 3/4-10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0801692 Mfr #: 53009
Material: Case Hardened SteelItem: Plunger
Thread Size: 3/4-10Spring: 302/304 Stainless
Type: WrenchBall Travel (In.): -
Plunger Travel (In.): 0.215Force: -
Ball Size (In.): -Body: Black Oxide
Ball Material: -Function: Used To Install And Remove Plungers
Country of Origin (subject to change): United States

Description

Plunger, Wrench, Case Hardened Steel, Black Oxide Body, Ball Material N/A, 302/304 Stainless, Plunger Travel 0.215 In, 3/4-10, Function Used To Install And Remove Plungers

Reviews