SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Plunger, Wrench, Steel, B/O, 5/16-18

TE-CO| Zoro #: G2357284| Mfr #: 53005

$8.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Case Hardened SteelSpring: 302/304 StainlessThread Size: 5/16-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2357284 Mfr #: 53005
Material: Case Hardened SteelSpring: 302/304 Stainless
Thread Size: 5/16-18Function: Used To Install And Remove Plungers
Ball Size (In.): -Type: Wrench
Ball Travel (In.): -Item: Plunger
Force: -Body: Black Oxide
Plunger Travel (In.): 0.078Ball Material: -
Country of Origin (subject to change): United States

Description

Plunger, Wrench, Case Hardened Steel, Black Oxide Body, Ball Material N/A, 302/304 Stainless, Plunger Travel 0.078 In, 5/16-18, Function Used To Install And Remove Plungers

Reviews