Plunger, Wrench, Steel, B/O, #6-32

TE-CO| Zoro #: G2160252| Mfr #: 53001

$7.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Case Hardened SteelSpring: 302/304 StainlessThread Size: #6-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2160252 Mfr #: 53001
Material: Case Hardened SteelSpring: 302/304 Stainless
Thread Size: #6-32Function: Used To Install And Remove Plungers
Ball Size (In.): -Type: Wrench
Ball Travel (In.): -Item: Plunger
Force: -Body: Black Oxide
Plunger Travel (In.): 0.312Ball Material: -
Country of Origin (subject to change): United States

Description

Plunger, Wrench, Case Hardened Steel, Black Oxide Body, Ball Material N/A, 302/304 Stainless, Plunger Travel 0.312 In, #6-32, Function Used To Install And Remove Plungers

Reviews