SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Spherical Flange Nut, 1/2-13, Gr 2, ST, B/O

TE-CO| Zoro #: G1635873| Mfr #: 41905

$5.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
System of Measurement: InchMaterial Grade: Grade 2Fastener Finish: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1635873 Mfr #: 41905
System of Measurement: InchMaterial Grade: Grade 2
Fastener Finish: Black OxideFastener Thread Direction: Right Hand
Basic Material: SteelWidth Across Flats: 7/8"
Item: Spherical Flange NutNut Style: Spherical Flange Nut
Dia./Thread Size: 1/2"-13Country of Origin (subject to change): United States

Description

Spherical Flange Nut, Nut Style Spherical Flange Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Black Oxide, Fastener Thread Direction Right Hand, Dia./Thread Size 1/2 In.-13, Fastener Thread Type UNC (Coarse), Width Across Flats 7/8 In.

Reviews