HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Spherical Flange Nut, 1/4-20, Gr 18-8, SS

TE-CO| Zoro #: G1448456| Mfr #: 41921

$13.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
System of Measurement: Inch
Basic Material: Stainless Steel
Fastener Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1448456 Mfr #: 41921
System of Measurement: InchBasic Material: Stainless Steel
Fastener Thread Direction: Right HandWidth Across Flats: 1/2"
Nut Style: Spherical Flange NutItem: Spherical Flange Nut
Dia./Thread Size: 1/4"-20Material Grade: 18-8
Country of Origin (subject to change): United States

Description

Spherical Flange Nut, Nut Style Spherical Flange Nut, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-20, Fastener Thread Type UNC, Width Across Flats 1/2 In.

Reviews