BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Spherical Flange Nut, 3/4-10, Gr 18-8, SS

TE-CO| Zoro #: G2135691| Mfr #: 41926

$30.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia./Thread Size: 3/4"-10Material Grade: 18-8Nut Style: Spherical Flange Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2135691 Mfr #: 41926
Dia./Thread Size: 3/4"-10Material Grade: 18-8
Nut Style: Spherical Flange NutFastener Thread Type: UNC (Coarse)
System of Measurement: InchItem: Spherical Flange Nut
Width Across Flats: 1-1/4"Basic Material: Stainless Steel
Fastener Thread Direction: Right HandCountry of Origin (subject to change): United States

Description

Spherical Flange Nut, Nut Style Spherical Flange Nut, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Thread Direction Right Hand, Dia./Thread Size 3/4 In.-10, Fastener Thread Type UNC (Coarse), Width Across Flats 1-1/4 In.

Reviews