Te-Co

Spherical Flange Nut, 3/4-10, Gr 2, ST, B/O

Hover or click to zoom Tap to zoom
Key Features
  • System of Measurement: Inch
  • Nut Style: Spherical Flange Nut
  • Basic Material: Steel
  • Material Grade: Grade 2
  • Fastener Finish: Black Oxide
  • Fastener Thread Type: UNC (Coarse)
  • Width Across Flats: 1 1/4 in
  • Item: Spherical Flange Nut
See full product details
$10.00
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents