Spherical Flange Nut, 3/8-16, Gr 2, ST, B/O

TE-CO| Zoro #: G1135294| Mfr #: 41903

$4.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width Across Flats: 11/16"Fastener Finish: Black OxideItem: Spherical Flange Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1135294 Mfr #: 41903
Width Across Flats: 11/16"Fastener Finish: Black Oxide
Item: Spherical Flange NutSystem of Measurement: Inch
Dia./Thread Size: 3/8"-16Fastener Thread Direction: Right Hand
Basic Material: SteelMaterial Grade: Grade 2
Fastener Thread Type: UNC (Coarse)Nut Style: Spherical Flange Nut
Country of Origin (subject to change): United States

Description

Spherical Flange Nut, Nut Style Spherical Flange Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Black Oxide, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-16, Fastener Thread Type UNC (Coarse), Width Across Flats 11/16 In.

Reviews