SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Spherical Flange Nut, 5/16-18, Gr 18-8, SS

TE-CO| Zoro #: G2051874| Mfr #: 41922

$14.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width Across Flats: 9/16"Item: Spherical Flange NutSystem of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2051874 Mfr #: 41922
Width Across Flats: 9/16"Item: Spherical Flange Nut
System of Measurement: InchDia./Thread Size: 5/16"-18
Fastener Thread Direction: Right HandBasic Material: Stainless Steel
Material Grade: 18-8Fastener Thread Type: UNC (Coarse)
Nut Style: Spherical Flange NutCountry of Origin (subject to change): United States

Description

Spherical Flange Nut, Nut Style Spherical Flange Nut, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Thread Direction Right Hand, Dia./Thread Size 5/16 In.-18, Fastener Thread Type UNC (Coarse), Width Across Flats 9/16 In.

Reviews