Skip to Main Content
customer-service Help
Te-Co

Spherical Flange Nut, 5/16-18, Gr 2, ST, B/O

Te-Co Spherical Flange Nut, 5/16-18, Gr 2, ST, B/O 41902
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$5.77 /ea

Order in multiples of 3

  • System of Measurement: Inch
  • Dia./Thread Size: 5/16"-18
  • Nut Style: Spherical Flange Nut
See full product details
Orders over $75 ship free.
Total: $17.31

Te-Co #41902 Specifications

  • System of Measurement: Inch
  • Dia./Thread Size: 5/16"-18
  • Nut Style: Spherical Flange Nut
  • Basic Material: Steel
  • Material Grade: Grade 2
  • Fastener Finish: Black Oxide
  • Item: Spherical Flange Nut
  • Fastener Thread Type: UNC (Coarse)
  • Width Across Flats: 9/16"
  • Fastener Thread Direction: Right Hand
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spherical Flange Nut, Nut Style Spherical Flange Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Black Oxide, Fastener Thread Direction Right Hand, Dia./Thread Size 5/16 In.-18, Fastener Thread Type UNC (Coarse), Width Across Flats 9/16 In.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Te-Co #41902