Spherical Flange Nut, 5/8-11, Gr 18-8, SS, Min. Qty 5

TE-CO| Zoro #: G1294352| Mfr #: 41925

$21.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width Across Flats: 1-1/16"Item: Spherical Flange NutSystem of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1294352 Mfr #: 41925
Width Across Flats: 1-1/16"Item: Spherical Flange Nut
System of Measurement: InchDia./Thread Size: 5/8"-11
Fastener Thread Direction: Right HandBasic Material: Stainless Steel
Material Grade: 18-8Fastener Thread Type: UNC (Coarse)
Nut Style: Spherical Flange NutCountry of Origin (subject to change): United States

Description

Spherical Flange Nut, Nut Style Spherical Flange Nut, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Thread Direction Right Hand, Dia./Thread Size 5/8 In.-11, Fastener Thread Type UNC (Coarse), Width Across Flats 1-1/16 In.

Reviews