Skip to Main Content
customer-service Help
Te-Co

Spring Plunger, SS, #10 D x 15/32 L, PK5

Te-Co Spring Plunger, SS, #10 D x 15/32 L, PK5 5352101
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$22.17 ($4.43/unit)
  • Body Length (In.): 15/32
  • Plunger Dia. (In.): 0.093
  • End Force Final (Lb.): 2.50
See full product details
Orders over $75 ship free.
Total: $22.17

Te-Co #5352101 Specifications

  • Body Length (In.): 15/32
  • Plunger Dia. (In.): 0.093
  • End Force Final (Lb.): 2.50
  • Finish: 303 Stainless Steel
  • Type: With Locking Element
  • Plunger Travel (In.): 0.065
  • Plunger: Nylon
  • Material: Stainless Steel
  • End Force Initial (Lb.): 0.75
  • Thread Size: #10-32
  • Item: Spring Plunger
  • Force: Light
  • Spring: Stainless Steel
  • Body Width (In.): 0.190
  • Thread-Locking Element Included: Yes
  • Body Length: 15/32 in
  • Body Material: Stainless Steel
  • Body Dia.: 0.1900 in
  • Thread Length: 15/32 in
  • Initial Nose Force: 0.75 lb
  • Retractable: No
  • Overall Length: 15/32 in
  • Plunger Dia.: 0.0930 in
  • Final Nose Force: 2.5 lb
  • Handle Type: Slotted Drive
  • Plunger Material: Stainless Steel
  • Plunger Projection: 0.0650 in
  • Thread: Fully Threaded
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spring Plunger, Thread Size #10-32, Thread Length 15/32 in, Plunger Projection 0.0650 in, Stainless Steel, Mounting Type Threaded, Overall Length 15/32 in, Package Quantity 5

Reviews of Te-Co #5352101