Te-Co
Spring Plunger w/o Locking, #6, 3/8, PK5
- Zoro #: G6330825
- Mfr #: 52708X01
Hover or click to zoom Tap to zoom
Key Features
- Plunger Travel (In.): 0.036
- Type: Without Locking Element
- End Force Final (Lb.): 1.50
- Plunger: Nylon
- Finish: zinc
- Body Length (In.): 3/8
- End Force Initial (Lb.): 0.50
- Material: Steel
$20.99
Pk of 5, $4.20/ea
Subtotal: $20.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TE-CO Plunger, Press Fit, Steel, B/O, 0.48, PK5 53706
- TE-CO Spring Plunger, Lt, SS, 1/4-20x1 L, PK5 5332001
- TE-CO Plunger, Ball W/Out Lock, 3/8-16, 5/8, PK5 52915X
- TE-CO Plunger, Stl, 45/65inL, M8x1.25, Std, PK5 69205X01
- TE-CO Spring Plunger w/o Locking, #10, 15/32, PK5 52502X01
- TE-CO Plunger, Hand, Steel, Zinc, 5/8-11, 3.05, PK2 54308
- TE-CO Spring Plunger w/o Locking, 10-32, 3/4, PK5 52302X01
- TE-CO Spring Plunger w/o Locking, 1/4, 17/32, PK5 52703X01
- TE-CO M10X1.5", Nyl Ball Plngr Assy NoLck, PK5 63969X
- TE-CO Plunger, Stl, 35/64inL, M4x0.7, 0.90 lb., PK5 63901X01
- TE-CO Plunger w/o Locking, Ball, #8, 11/32, PK5 53825X01
- Te-Co Spring Plungers