Te-Co

SS Sphere Flng Nut, 1/2"-13

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • System of Measurement: Inch
  • Dia./Thread Size: 1/2"-13
  • Nut Style: Spherical Flange Nut
  • Basic Material: Stainless Steel
  • Material Grade: 303
  • Fastener Finish: Black Oxide
  • Finish: Black Oxide
  • Thread Size: 1/2-13
See full product details
$16.01

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Te-Co #41824 Specifications

  • System of Measurement: Inch
  • Dia./Thread Size: 1/2"-13
  • Nut Style: Spherical Flange Nut
  • Basic Material: Stainless Steel
  • Material Grade: 303
  • Fastener Finish: Black Oxide
  • Finish: Black Oxide
  • Thread Size: 1/2-13
  • Type: Spherical Flange Nut
  • Item: SS Sphere Flng Nut,1/2"-13
  • Material: 303 Stainless Steel
  • Country of Origin (subject to change): United States

Description

SS Sphere Flng Nut,1/2 In.-13

Reviews of Te-Co #41824

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.