BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Swing Bolt, 1/4-20, 1-1/2

TE-CO| Zoro #: G0739645| Mfr #: 43001

$8.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Ream (In.): 1/4Finish: black oxideYield Strength (PSI): 60,000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0739645 Mfr #: 43001
Ream (In.): 1/4Finish: black oxide
Yield Strength (PSI): 60,000Length from Ream Center (In.): 1-1/2
Package Quantity: 1Min. Tensile Strength (PSI): 78,000
Features: Reamed Hole for Smooth BearingItem: Swing Bolt
Thread Size (In.): 1/4-20Material: 12L14 steel
Type: -Country of Origin (subject to change): United States

Description

Swing Bolt, Ream 1/4 In, Thread Size 1/4-20 In, Length from Ream Center 1-1/2 In, 12L14 Steel, Yield Strength 60,000 PSI, Black Oxide, Reamed Hole for Smooth Bearing

Reviews