Skip to Main Content
customer-service Help
Te-Co

Swing Bolt, 1/4-20, 2-1/2

Te-Co Swing Bolt, 1/4-20, 2-1/2 43002
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$6.37
  • Item: Swing Bolt
  • Type: Latch Swing Bolt
  • Ream (In.): 1/4
See full product details
Orders over $75 ship free.
Total: $6.37

Te-Co #43002 Specifications

  • Item: Swing Bolt
  • Type: Latch Swing Bolt
  • Ream (In.): 1/4
  • Thread Size (In.): 1/4-20
  • Length from Ream Center (In.): 2-1/2
  • Material: 12L14 steel
  • Thread Size: 1/4"-20
  • Finish: black oxide
  • Features: Reamed Hole for Smooth Bearing
  • Package Quantity: 1
  • Yield Strength (PSI): 60,000
  • Min. Tensile Strength (PSI): 78,000
  • Length from Ream Center: 2 1/2 in
  • Min. Tensile Strength: 78,000 psi
  • Yield Strength: 60,000 psi
  • Material - Machining: Steel
  • Finish - Machining: Black Oxide
  • Ream: 1/4 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Swing Bolt, Thread Size 1/4 In.-20, Ream 1/4 in, Length from Ream Center 2 1/2 in, Steel, Features Reamed Hole for Smooth Bearing, Finish - Machining Black Oxide, Min. Tensile Strength 78,000 psi, Type Latch Swing Bolt, Yield Strength 60,000 psi

Reviews of Te-Co #43002