SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Swing Bolt, 1/4-20, 2-5/8

TE-CO| Zoro #: G1937555| Mfr #: 43013

$7.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 12L14 steelLength from Ream Center (In.): 2-5/8Type: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1937555 Mfr #: 43013
Material: 12L14 steelLength from Ream Center (In.): 2-5/8
Type: -Features: Reamed Hole for Smooth Bearing
Item: Swing BoltMin. Tensile Strength (PSI): 78,000
Ream (In.): 1/4Thread Size (In.): 1/4-20
Yield Strength (PSI): 60,000Package Quantity: 1
Finish: black oxideCountry of Origin (subject to change): United States

Description

Swing Bolt, Ream 1/4 In, Thread Size 1/4-20 In, Length from Ream Center 2-5/8 In, 12L14 Steel, Yield Strength 60,000 PSI, Black Oxide, Reamed Hole for Smooth Bearing

Reviews