Swing Bolt, 3/8-16, 2-1/2

TE-CO| Zoro #: G1612807| Mfr #: 43005

$11.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Ream (In.): 3/8Material: 12L14 steelYield Strength (PSI): 60,000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1612807 Mfr #: 43005
Ream (In.): 3/8Material: 12L14 steel
Yield Strength (PSI): 60,000Type: -
Length from Ream Center (In.): 2-1/2Min. Tensile Strength (PSI): 78,000
Item: Swing BoltFinish: black oxide
Features: Reamed Hole for Smooth BearingPackage Quantity: 1
Thread Size (In.): 3/8-16Country of Origin (subject to change): United States

Description

Swing Bolt, Ream 3/8 In, Thread Size 3/8-16 In, Length from Ream Center 2-1/2 In, 12L14 Steel, Yield Strength 60,000 PSI, Black Oxide, Reamed Hole for Smooth Bearing

Reviews