Te-Co
Swing Bolt, 5/16-18, 2
- Zoro #: G0365321
- Mfr #: 43003
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $8.42
Te-Co #43003 Specifications
- Zoro #: G0365321
- Mfr #: 43003
- Item: Swing Bolt
- Type: Latch Swing Bolt
- Ream (In.): 5/16
- Thread Size (In.): 5/16-18
- Material: 12L14 steel
- Length from Ream Center (In.): 2
- Thread Size: 5/16"-18
- Finish: black oxide
- Min. Tensile Strength (PSI): 78,000
- Features: Reamed Hole for Smooth Bearing
- Yield Strength (PSI): 60,000
- Package Quantity: 1
- Length from Ream Center: 2 in
- Min. Tensile Strength: 78,000 psi
- Material - Machining: Steel
- Yield Strength: 60,000 psi
- Finish - Machining: Black Oxide
- Ream: 5/16 in
- Shop By: Closeouts
- Country of Origin (subject to change): United States
Description
Swing Bolt, Thread Size 5/16 In.-18, Ream 5/16 in, Length from Ream Center 2 in, Steel, Features Reamed Hole for Smooth Bearing, Finish - Machining Black Oxide, Min. Tensile Strength 78,000 psi, Type Latch Swing Bolt, Yield Strength 60,000 psi
Reviews of Te-Co #43003
Explore more
- Te-Co Steel Latch Bolt M20 X 2.5 X 175Mm 43060
- Te-Co Eyebolt, 3/8-16, 5/16In, 42940
- Te-Co Steel Latch Bolt M16 X 2.0 X 150Mm 43058
- Te-Co Eye Bolt, Black Oxide, 5/16"-18X4" 42937
- Te-Co Eye Bolt, Black Oxide, 5/16"-18X4" 42938
- Te-Co Eyebolt, 5/8-11, 5/8 in. 42950
- Te-Co Swing Bolt, 3/8-16, 3-1/2 43006
- Te-Co Stainless Steel Latch Bolt M6 X 1.0 X 50Mm 43070
- National Hardware Eye Bolt Ss 5/16 X3-1/4" N221-614
- Baron Mfg. Eyebolt 3/8X6" Galv Ea 24386
- Baron Mfg. Eyebolt Sh 1/4X4" Galv 22212
- Te-Co Eye Bolts