KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swivel Flange Nut, 1"-8, Gr 2, ST, B/O

TE-CO| Zoro #: G0679427| Mfr #: 42008

$14.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Height: 1-15/64"
Fastener Thread Direction: Right Hand
Item: Swivel Flange Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0679427 Mfr #: 42008
Nut Height: 1-15/64"Fastener Thread Direction: Right Hand
Item: Swivel Flange NutMaterial Grade: Grade 2
Dia./Thread Size: 1"-8Width Across Flats: 1-5/8"
Nut Style: Swivel Flange NutSystem of Measurement: Inch
Basic Material: SteelFastener Finish: Black Oxide
Country of Origin (subject to change): United States

Description

Swivel Flange Nut, Nut Style Swivel Flange Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Black Oxide, Fastener Thread Direction Right Hand, Dia./Thread Size 1 In.-8, Fastener Thread Type UNC (Coarse), Width Across Flats 1-5/8 In., Nut Height 1-15/64 In.

Reviews