Te-Co
Swivel Flange Nut, 1/2-13, Gr 2, ST, B/O
- Zoro #: G1162691
- Mfr #: 42004
Hover or click to zoom Tap to zoom
Key Features
- System of Measurement: Inch
- Nut Style: Swivel Flange Nut
- Basic Material: Steel
- Material Grade: Grade 2
- Fastener Finish: Black Oxide
- Width Across Flats: 7/8 in
- Fastener Thread Type: UNC (Coarse)
- Fastener Thread Direction: Right Hand
$7.08
Subtotal: $7.08
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TE-CO Swivel Flange Nut, 3/4-10, Gr 2, ST, B/O 42006
- TE-CO Swivel Flange Nut, 3/8-16, Gr 2, ST, B/O 42003
- TE-CO Swivel Flange Nut, 1"-8, Gr 2, ST, B/O 42008
- TE-CO Spherical Flange Nut, 5/16-18, Gr 2, ST, B/O 41902
- TE-CO Flange Nut, 3/4-10, Gr 2, ST, B/O 41607
- TE-CO Flange Nut, SS, 1-1/4"-7 47611
- TE-CO Sphere Flng Nut, 1-1/4"-7 41811
- TE-CO Sphere Flng Nut, 7/8-9 41808
- TE-CO Spherical Flange Nut, 1/2-13, Gr 18-8, SS 41924
- ZORO SELECT 1/4-28 SERR. HEX FLANGE LOCKNUT ZINC AND BAKE 15NR
- MIDWEST FASTENER 1/2"-13 Zinc Plated Grade 8 Steel Coarse Thread Flange Nuts Bolts 50PK 50351
- Te-Co Flange Nuts