Skip to Main Content
customer-service Help
Te-Co

Swivel Flange Nut, 3/4-10, Gr 2, ST, B/O

Te-Co Swivel Flange Nut, 3/4-10, Gr 2, ST, B/O 42006
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$9.65
  • System of Measurement: Inch
  • Dia./Thread Size: 3/4"-10
  • Nut Style: Swivel Flange Nut
See full product details
Orders over $75 ship free.
Total: $9.65

Te-Co #42006 Specifications

  • System of Measurement: Inch
  • Dia./Thread Size: 3/4"-10
  • Nut Style: Swivel Flange Nut
  • Basic Material: Steel
  • Material Grade: Grade 2
  • Fastener Finish: Black Oxide
  • Nut Height: 1 1/64 in
  • Fastener Thread Direction: Right Hand
  • Item: Swivel Flange Nut
  • Width Across Flats: 1 1/4 in
  • Fastener Thread Type: UNC (Coarse)
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Swivel Flange Nut, Nut Style Swivel Flange Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Black Oxide, Fastener Thread Direction Right Hand, Dia./Thread Size 3/4 In.-10, Fastener Thread Type UNC (Coarse), Width Across Flats 1 1/4 in, Nut Height 1 1/64 in

Reviews of Te-Co #42006