T-Bolt, Steel, 1/2-13x2-1/2

TE-CO| Zoro #: G0344014| Mfr #: 46403

$6.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0344014 Mfr #: 46403
Finish: Black OxideThread Type: UNC
Item: T-BoltSize: 1/2-13x2-1/2
Head Width: 7/8"Material: steel
Head Height: 5/16"Length under Head: 2-1/2"
Slot Size (In.): 1/2"Rockwell Hardness: C25-C34
Meets/Exceeds: Grade 5Thread Length: 2"
Type: Medium StrengthThread Size: 1/2-13
Tensile Strength (PSI): 8514Country of Origin (subject to change): United States

Product Description

T-Bolt, Medium Strength, Steel, Black Oxide Finish, Thread Size 1/2-13, Thread Type UNC, Length under Head 2-1/2 In, Thread Length 2 In, Head Height 5/16 In, Head Width 7/8 In, Slot Size (In) 1/2 In, Tensile Strength 8514 PSI, Rockwell Hardness C25-C34, Meets/Exceeds Grade 5

Product Reviews

Save 15%. Sign up for Z-mail.