KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

T-Bolt, Steel, 3/8-16x3-1/2

TE-CO| Zoro #: G1936794| Mfr #: 46205

$9.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Medium Strength
Thread Size: 3/8-16
Slot Size (In.): 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1936794 Mfr #: 46205
Type: Medium StrengthThread Size: 3/8-16
Slot Size (In.): 3/8"Meets/Exceeds: Grade 5
Head Height: 1/4"Finish: black oxide
Length under Head: 3-1/2"Thread Type: UNC
Rockwell Hardness: C25-C34Item: T-Bolt
Size: 3/8-16x3-1/2Package Quantity: 1
Tensile Strength (PSI): 4650Head Width: 11/16"
Material: steelThread Length: 2"
Country of Origin (subject to change): United States

Description

T-Bolt, Medium Strength, Steel, Black Oxide Finish, Thread Size 3/8-16, Thread Type UNC, Length under Head 3-1/2 In, Thread Length 2 In, Head Height 1/4 In, Head Width 11/16 In, Slot Size (In) 3/8 In, Tensile Strength 4650 PSI, Rockwell Hardness C25-C34, Meets/Exceeds Grade 5

Reviews