T-Nut, Black Oxide, 3/8-16, 1/2

TE-CO| Zoro #: G2100472| Mfr #: 41405

$2.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Medium Carbon SteelItem: T-nutType: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2100472 Mfr #: 41405
Material: Medium Carbon SteelItem: T-nut
Type: Black OxidePackage Quantity: 1
Base Size (In.): 7/8Thread Size (In.): 3/8-16
Table Slot Size: 1/2Country of Origin (subject to change): United States

Description

T-Nut, Black Oxide, Thread Size 3/8-16 In, Table Slot Size 1/2, Base Size 7/8 In, Medium Carbon Steel

Reviews