KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" x 1-1/8" OD Black Oxide Finish Grade 5 Steel Flat Washer

TE-CO| Zoro #: G1746613| Mfr #: 42623

$0.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Basic Material: Steel
System of Measurement: Inch
Fits Bolt Sizes: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1746613 Mfr #: 42623
Washer Basic Material: SteelSystem of Measurement: Inch
Fits Bolt Sizes: 1/2"Fastener Finish: Black Oxide
Temp. (F): 400 DegreesThickness: 3/16"
Application: ClampingThickness Tolerance: +/-0.010
For Use With: Nuts, Studs and ClampsItem: Heavy Duty Washer
Package Quantity: 1Rockwell Hardness: 85 to 90 on 15N Scale
Washer Material Grade: Grade 5Washer Outside Dia.: 1-1/8"
Flat Washer Type: Flat WasherWasher Inside Dia.: 17/32"
Color: BlackCountry of Origin (subject to change): United States

Description

Heavy Duty Washer, Steel, Inch, Fastener Finish Black Oxide, Fits Bolt Sizes 1/2 In., Washer Inside Dia. 17/32 In., Washer Outside Dia. 1-1/8 In., Thickness 3/16 In., Thickness Tolerance +/-0.010, Radius -, Temp. (F) 400 Degrees , Color Black, Rockwell Hardness 85 to 90 on 15N Scale

Reviews