PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

7/16" x 1" OD Black Oxide Finish Grade 5 Steel Flat Washer

TE-CO| Zoro #: G1998385| Mfr #: 42622

$0.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackFastener Finish: Black OxideWasher Basic Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1998385 Mfr #: 42622
Color: BlackFastener Finish: Black Oxide
Washer Basic Material: SteelTemp. (F): 400 Degrees
Thickness: 3/16"Washer Outside Dia.: 1"
Rockwell Hardness: 85 to 90 on 15N ScaleFor Use With: Nuts, Studs and Clamps
Washer Inside Dia.: 15/32"Application: Clamping
Item: Heavy Duty WasherSystem of Measurement: Inch
Package Quantity: 1Fits Bolt Sizes: 7/16"
Washer Material Grade: Grade 5Radius: -
Thickness Tolerance: +/-0.010Flat Washer Type: Flat Washer
Country of Origin (subject to change): United States

Description

Heavy Duty Washer, Steel, Inch, Washer Material Grade Grade 5, Fastener Finish Black Oxide, Fits Bolt Sizes 7/16 In., Washer Inside Dia. 15/32 In., Washer Outside Dia. 1 In., Thickness 3/16 In., Thickness Tolerance +/-0.010, Radius -, Temp. (F) 400 Degrees , Color Black, Rockwell Hardness 85 to 90 on 15N Scale

Reviews