Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1" x 2" OD Black Oxide Finish Steel Spherical Washer Assembly
  • Zoro #: G0245804
  • Mfr #: 42707
$8.95
  • Finish: Black Oxide
  • Fits Bolt Sizes: 1"
  • Thickness: 1/2"
See full product details
Orders over $50 ship free.

Te-Co #42707 Specifications

  • Zoro #: G0245804
  • Mfr #: 42707
Finish: Black Oxide Fits Bolt Sizes: 1"
Thickness: 1/2" Material: Steel
Application: Clamping Outside Dia.: 2"
Thickness Tolerance: +/-0.016 Radius: -
Rockwell Hardness: 85 to 90 on 15N Scale Item: Spherical Washer Assembly
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Take a look at the features for Te-Co Spherical Washer Assembly. Fits Bolt Sizes: 1", Thickness: 1/2".

Reviews of Te-Co #42707