Washer, Bolt 1/4, 303 SS, 5/8 OD

TE-CO| Zoro #: G1438613| Mfr #: 47701

$6.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1438613 Mfr #: 47701
Thickness Tolerance: +/-0.016Item: Spherical Washer Assembly
Application: ClampingRadius: -
Rockwell Hardness: 27 on 15N ScaleThickness: 3/16"
Fits Bolt Sizes: 1/4"Outside Dia.: 5/8"
Material: 303 Stainless SteelCountry of Origin (subject to change): United States

Product Description

Spherical Washer Assembly, Stainless, 303 Stainless Steel, Fits Bolt Sizes 1/4, Inside Dia 9/32, Outside Dia 5/8, Thickness 3/16, Thickness Tolerance +/-0.016, Tem 400 F, Color Plain, Rockwell Hardness 27 on 15N Scale, Clamping, For Use With Nuts, Studs and Clamps

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.