KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" x 7/8" OD 303 Stainless Steel Spherical Washer Assembly

TE-CO| Zoro #: G1266937| Mfr #: 47702

$11.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: 27 on 15N Scale
Item: Spherical Washer Assembly
Fits Bolt Sizes: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1266937 Mfr #: 47702
Rockwell Hardness: 27 on 15N ScaleItem: Spherical Washer Assembly
Fits Bolt Sizes: 3/8"Application: Clamping
Thickness Tolerance: +/-0.016Thickness: 1/4"
Material: 303 Stainless SteelOutside Dia.: 7/8"
Radius: -Country of Origin (subject to change): United States

Description

Spherical Washer Assembly, Stainless, 303 Stainless Steel, Fits Bolt Sizes 3/8, Inside Dia 13/32, Outside Dia 7/8, Thickness 1/4, Thickness Tolerance +/-0.016, Tem 400 F, Color Plain, Rockwell Hardness 27 on 15N Scale, Clamping, For Use With Nuts, Studs and Clamps

Reviews