BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

5/16", 3/8" x 7/8" OD Black Oxide Finish Steel Spherical Washer Assembly

TE-CO| Zoro #: G1080125| Mfr #: 42702

$2.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Bolt Sizes: 5/16", 3/8"Thickness: 1/4"Item: Spherical Washer Assembly
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1080125 Mfr #: 42702
Fits Bolt Sizes: 5/16", 3/8"Thickness: 1/4"
Item: Spherical Washer AssemblyRockwell Hardness: 85 to 90 on 15N Scale
Thickness Tolerance: +/-0.016Radius: -
Application: ClampingCountry of Origin (subject to change): United States

Description

Spherical Washer Assembly, Hardened, Steel, Finish Black Oxide, Fits Bolt Sizes 5/16,3/8, Inside Dia 13/32, Outside Dia 7/8, Thickness 1/4, Thickness Tolerance +/-0.016, Tem 400 F, Color Black, Rockwell Hardness 85-90 on 15N Scale, Clamping, For Use With Nuts, Studs and Clamps

Reviews