KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/8" x 1-3/8" OD Black Oxide Finish Steel Spherical Washer Assembly

TE-CO| Zoro #: G1871317| Mfr #: 42704

$5.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: 85 to 90 on 15N Scale
Item: Spherical Washer Assembly
Fits Bolt Sizes: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1871317 Mfr #: 42704
Rockwell Hardness: 85 to 90 on 15N ScaleItem: Spherical Washer Assembly
Fits Bolt Sizes: 5/8"Application: Clamping
Thickness Tolerance: +/-0.016Finish: black oxide
Thickness: 5/16Material: steel
Outside Dia.: 1-3/8"Radius: -
Country of Origin (subject to change): United States

Description

Spherical Washer Assembly, Hardened, Steel, Finish Black Oxide, Fits Bolt Sizes 5/8, Inside Dia 21/32, Outside Dia 1-3/8, Thickness 5/16, Thickness Tolerance +/-0.016, Tem 400 F, Color Black, Rockwell Hardness 85-90 on 15N Scale, Clamping, For Use With Nuts, Studs and Clamps

Reviews