DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

7/16", 1/2" x 1-1/8" OD Black Oxide Finish Steel Spherical Washer Assembly

TE-CO| Zoro #: G1620114| Mfr #: 42703

$3.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Outside Dia.: 1-1/8"
Fits Bolt Sizes: 7/16", 1/2"
Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1620114 Mfr #: 42703
Outside Dia.: 1-1/8"Fits Bolt Sizes: 7/16", 1/2"
Material: SteelRadius: -
Finish: black oxideApplication: Clamping
Thickness Tolerance: +/-0.016Item: Spherical Washer Assembly
Thickness: 5/16Rockwell Hardness: 85 to 90 on 15N Scale
Country of Origin (subject to change): United States

Description

Spherical Washer Assembly, Hardened, Steel, Finish Black Oxide, Fits Bolt Sizes 7/16,1/2, Inside Dia 17/32, Outside Dia 1-1/8, Thickness 5/16, Thickness Tolerance +/-0.016, Tem 400 F, Color Black, Rockwell Hardness 85-90 on 15N Scale, Clamping, For Use With Nuts, Studs and Clamps

Reviews