Te-Co
Flat Washer, Fits Bolt Size 7/16" , Steel Black Oxide Finish, 25 PK
Mfr # 42622
Zoro # G603548876
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Outside Diameter 1 in
- Minimum Thickness 0.172 in
- Maximum Thickness 0.204 in
Explore More Products
- TE-CO Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 25 PK 42623
- TE-CO Flat Washer, Fits Bolt Size 5/8" , Steel Black Oxide Finish, 25 PK 42624
- TE-CO Flat Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 25 PK 42619
- TE-CO Flat Washer, Fits Bolt Size 1 1/4" , Steel Black Oxide Finish, 10 PK 42611
- TE-CO Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 25 PK 42666
- TE-CO Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 25 PK 42620
- TE-CO Metric Flat Washers, C1010 Steel, M24 63609
- TE-CO Flat Washer, Fits Bolt Size 7/8" , Steel Black Oxide Finish 42608
- TE-CO Flat Washer, Fits Bolt Size 7/8" , Stainless Steel Plain Finish, 10 PK 42668
- ZORO SELECT Flat Washer, Fits Bolt Size M52 , Steel Zinc Plated Finish M38130.520.0001
- ZORO SELECT Flat Washer, Fits Bolt Size #3 , Titanium Plain Finish, 5 PK WAS406#3
- Te-Co General Washers