Te Connectivity
16-14 PRE-INSUL SEALED TERM R
- Zoro #: G400930379
- Mfr #: 8-55853-2
Hover or click to zoom Tap to zoom
Key Features
- Wire Range: 1.04 to 2.62 mm²
- Insulation Type: Polyolefin
- Stud Size: M6
- Insulation Color: Blue
- Terminal Type: Ring Tongue
- Wire Type: Stranded, Regular Wire
- Max. Voltage: 600V, 1000V
- Barrel Inside Dia.: 0.0799 in
$2.29
Must order in multiples of 500
Subtotal: $1,145.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TE CONNECTIVITY 22-18 AWG Heat-Shrink Ring Terminal 3/8" Stud PK25 CPGI-B-106-1991-25
- TE CONNECTIVITY TERMINALPG SPR SPD 1614 10 TYO 53245-6
- TE CONNECTIVITY 22-18 AWG Heat-Shrink Ring Terminal #10 Stud PK25 CPGI-B-106-1501-25
- TE CONNECTIVITY 16-14 AWG Heat-Shrink Ring Terminal 5/16" Stud PK25 CPGI-B-106-1802-25
- TE CONNECTIVITY 040-3 UNSEALED CONT.TAB(S)GOLD 353537-2
- TE CONNECTIVITY TERMINAL SOLIS R 12-10 10 322455
- TE CONNECTIVITY 05P MTA156 CONN ASSY 18AWG LF 3-641222-5
- PANDUIT 22-18 AWG Nylon Ring Terminal #8 Stud PK100 PN18-8R-C
- POWER FIRST 16-14 AWG Non-Insulated Flanged Fork Terminal #6 Stud PK100 24C870
- ANCOR 12-10 Gauge - #8 Heat Shrink Ring Terminal - 100-Pack 312299
- MOTORMITE 22-18 Gauge Male Insulated Disconnect Te Male Disconnect, 85242 85242
- Te Connectivity Wire Connectors & Disconnects