This item is Discontinued.

Te Connectivity 16 SDL SE RCPT ASSY 5-1761182-6

16 SDL SE RCPT ASSY (Discontinued)

  • Mfr # 5-1761182-6
  • Zoro # G101037698
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-1761182-6
Zoro #
G101037698
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Mating Area Plating Thickness
50µin

Details

Number of Positions
16
Connector Style
Receptacle
Number of Conductors
16
Circuit Application
Signal
Shield Material
Brass
UL Flammability Rating
UL 94V-0
Contact Current Rating (Max)
1.5 A
Contact Mating Area Plating Material
Gold
Keying
E
Operating Temperature Range
-4 to 176°F
Housing Color
Black
Connector & Contact Terminates To
Printed Circuit Board
Connector System
Cable-to-Board
Grounding Options
Panel Ground
Housing Material
Polyester GF
Centerline (Pitch)
.05 in
Contact Base Material
Phosphor Bronze
Connector Mounting Type
Board Mount
Product Type
Connector
PCB Mount Retention Type
Mounting Hole
Housing Entry Style
Side
PCB Mount Retention
With
Receptacle Configuration
Standard
Shield Plating Material
Tin over Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.