
Combination Line Connector, 15 Contact(S), Female, Crimp Terminal, Plug (Discontinued)
- Mfr # 6-2232357-7
- Zoro # G105912540
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6-2232357-7
Zoro #
G105912540
UPC #
-
Country of Origin
United States
Details
Item
Wire Connector
Color
Brown
Maximum Voltage
600 V AC/DC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Thermoplastic
Number of Contacts
15
Hole Center to Center
6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.