This item is Discontinued.

Te Connectivity Det Sw3.5X3.3X1.0 Jb Horz.(L) Nc Ag Rl JJCHLUJ100NCPMRTR

Det Sw3.5X3.3X1.0 Jb Horz.(L) Nc Ag Rl (Discontinued)

  • Mfr # JJCHLUJ100NCPMRTR
  • Zoro # G205919845
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JJCHLUJ100NCPMRTR
Zoro #
G205919845
UPC #
-
Country of Origin
China

Details

Contact Base Material
Phosphor Bronze
Low Profile
Yes
Leg Style
Gull Wing
Actuator Color
Black
Switch Contact Plating Material
Silver
Process Sealed
No
Product Type
Switch
Contact Current Rating
1 mA
Configuration (Pole-Throw)
Single Pole - Single Throw
ESD Grounding Terminal
Without
Tactile
No
Actuator Style
Side
Mounting Type
Surface Mount
Ganged
No
Actuator Material
Thermoplastic
Mounting Angle
Right Angle
Number of Actuators
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.