Te Connectivity
III+ SKT 18-14 30AU/FL LP
- Zoro #: G301017810
- Mfr #: 66601-2
Hover or click to zoom Tap to zoom
Key Features
- Wire Range: 18 to 14 AWG
- Stud Size: Size 16
- Connection Type: Crimp
- Terminal Type: Socket
- Wire Type: Discrete Wire
- Connection Material: Brass
- Application: Wire/Cable
- Insulation Dia: 0.11 to 0.15 in
$1.25
Must order in multiples of 75
Subtotal: $93.75
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TE CONNECTIVITY 22-18 AWG Heat-Shrink Ring Terminal 3/8" Stud PK25 CPGI-B-106-1991-25
- TE CONNECTIVITY 16-14 AWG Heat-Shrink Ring Terminal 5/16" Stud PK25 CPGI-B-106-1802-25
- TE CONNECTIVITY 22-18 AWG Heat-Shrink Ring Terminal #10 Stud PK25 CPGI-B-106-1501-25
- TE CONNECTIVITY TERMINALPG SPR SPD 1614 10 TYO 53245-6
- TE CONNECTIVITY TERMINAL.SOLIS RECT 12-10 1/4 320823
- TE CONNECTIVITY RING 18-14 AWG TPSTL 63482-1
- TE CONNECTIVITY TERMINAL F-CRIMP MAG-MATE 63856-2
- QUICKCABLE 12-10 AWG PVC Spade Terminal #10 Stud PK100 160426-2100
- JANDORF Ter Discon22-18 Fml Ht 60936
- MIDWEST FASTENER 16 WG to 14 WG x #6 x 41/64" Snap Spade Terminals 20PK 70131
- JANDORF Term Spade12-10Ga #8Cd5 60998
- Te Connectivity Wire Terminals