Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Certificate of Achievement, PK150

  • Zoro #: G4852218
  • Mfr #: TCR1937
$28.42 ($0.19/unit)
  • Height:
  • Overall Length:
  • Color: Multi
See full product details
Orders over $75 ship free.

Teacher Created Resources #TCR1937 Specifications

  • Zoro #: G4852218
  • Mfr #: TCR1937
Height: Overall Length:
Color: Multi Features:
Voltage: Capacity:
Finish: Inside Diameter:
Width: Overall Width:
For Use With: Thickness:
Overall Height: Recommended Grade: Grade PK+
Application: Size:
Material: Paper Includes: 150 sheets
Weight: Depth:
Length: Choking Hazard:
Recommended Age: 4+ Years Outside Diameter:
Standards: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Printed on sturdy, heavy card stock paper, these awards will become keepsakes for the children who receive them. General titles allow for personalized messages that are sure to build self-esteem. 8-1/2" x 5-1/2". 25 per pack. Sold as 6 packs for a total of 150 certificates.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Teacher Created Resources #TCR1937