Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Dry Erase Pockets, PK10

  • Zoro #: G0418664
  • Mfr #: TCR20751
No Product Image Available
$23.39 ($2.34/unit)
  • Recommended Grade: Grade PK+
  • Color: Assorted
  • Recommended Age: 4+ Years
See full product details
Orders over $75 ship free.

Teacher Created Resources #TCR20751 Specifications

  • Zoro #: G0418664
  • Mfr #: TCR20751
Recommended Grade: Grade PK+ Color: Assorted
Recommended Age: 4+ Years Includes: 10 Dry-Erase Pockets
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Save paper by allowing the same worksheet to be used over and over again. Heavyweight material is durable and will stand up to daily use. Includes 5 reusable clear pockets in assorted colors. Holds 8-1/2" x 11" paper. Sold as 2 pack for a total of 10 pockets.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Teacher Created Resources #TCR20751