Teacher Created Resources

Storage Bin, White/Eucalyptus Green, Plastic, 3 PK

Teacher Created Resources Storage Bin,  White/Eucalyptus Green,  Plastic,  3 PK 20403
Hover or click to zoom Tap to zoom
  • Color: White/Eucalyptus Green
  • Material: Plastic
  • Item: Storage Bin
  • Recommended Grade: Grade PK+
  • Package Quantity: 3
  • Includes: 3 Small Storage Bins
  • Recommended Age: 3+ years
  • Country of Origin (subject to change): China
See full product details
$23.36
pkg. of 3 ($7.79/ea)

Subtotal: $23.36

Teacher Created Resources #20403 Specifications

  • Color: White/Eucalyptus Green
  • Material: Plastic
  • Item: Storage Bin
  • Recommended Grade: Grade PK+
  • Package Quantity: 3
  • Includes: 3 Small Storage Bins
  • Recommended Age: 3+ years
  • Country of Origin (subject to change): China

Description

Reviews of Teacher Created Resources #20403

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.