Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flange Gasket, 8 in., 1/8 in., White, PTFE

  • Zoro #: G0170366
  • Mfr #: 24SH-RG-0150-125-0800
$79.07 /ea

Order in multiples of 5

  • Pipe Size: 8 in
  • Thickness: 1/8 in
  • Outside Dia.: 11 in
See full product details
This item ships free.

Teadit #24SH-RG-0150-125-0800 Specifications

  • Zoro #: G0170366
  • Mfr #: 24SH-RG-0150-125-0800
Pipe Size: 8 in Thickness: 1/8 in
Outside Dia.: 11 in Color: White
Temp. Range (F): -400 Degrees to 599 Degrees Max. Pressure (PSI): 2,900 psi
Inside Dia.: 8 5/8 in Type: Ring Gasket
Standards: AREVA, ASME B16.21,ASME/ANSI Pressure Class-150 LB, BAM, Blow-Out-Test VDI 2200, FDA, Germanischer Lloyd, TA-Luft, USP Plastic Class VI, WRc Continuous Max. Temp. (F): 518 Degrees F
Metal Detectable: No Item: Flange Gasket
Material of Construction: PTFE Country of Origin (subject to change): Austria
Feedback Help us improve our product information

Description

Flange Gasket, Ring Gasket, 8 In. Pipe Size, 11 In. Outside Dia., 8-5/8 In. Inside Dia., 1/8 In. Thickness, Material of Construction PTFE, 2900 Max. Pressure (PSI), -400 Degrees to 599 Degrees Temp. Range (F), Color White, Metal Detectable No, Standards TA-Luft, Blow-Out-Test VDI 2200, FDA, USP Plastic Class VI, Germanischer Lloyd, WRc, BAM, AREVA

Restrictions and Compliance

Reviews of Teadit #24SH-RG-0150-125-0800